
€658.08/ pieceexcl. VAT
€796.28incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 6284-8 |
Length | 94.01 |
Bearing Inner Diameter | 160 |
B | 136.52 mm |
prepared for oil injection | No |