Adapter sleeve, SNW Series, 6284-8, 160 Bearing Dia., 94.01 LG, SNW 3032 X 5.1/2

  • ERIKS:14588937
Image 1
Save to list

€658.08/ pieceexcl. VAT

€796.28incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
6284-8
Length
94.01
Bearing Inner Diameter
160
B
139.7 mm
prepared for oil injection
No