Adapter sleeve, SNW Series, 6284-8, 160 Bearing Dia., 150.11 LG, SNW 132 X 5.1/2

  • ERIKS:14588936
Image 1
Save to list

€778.26/ pieceexcl. VAT

€941.69incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
6284-8
Length
150.11
Bearing Inner Diameter
160
B
139.7 mm
prepared for oil injection
No