Adapter sleeve, SNW Series, 5888-12, 150 Bearing Dia., 142.52 LG, SNW 130 X 5.3/16

  • ERIKS:14588915
Image 1
Save to list

€566.46/ pieceexcl. VAT

€685.42incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
5888-12
Length
142.52
Bearing Inner Diameter
150
B
131.76 mm
prepared for oil injection
No