Adapter sleeve, SNW Series, 5888-12, 150 Bearing Dia., 107.47 LG, SNW 30 X 5.1/8

  • ERIKS:14588913
Image 1
Save to list

€535.98/ pieceexcl. VAT

€648.54incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
5888-12
Length
107.47
Bearing Inner Diameter
150
B
130.17 mm
prepared for oil injection
No