
€535.98/ pieceexcl. VAT
€648.54incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 5888-12 |
Length | 107.47 |
Bearing Inner Diameter | 150 |
B | 133.35 mm |
prepared for oil injection | No |