Adapter sleeve, SNW Series, 5497-12, 140 Bearing Dia., 134.95 LG, SNW 128 X 5

  • ERIKS:14588910
Image 1
Save to list

€539.88/ pieceexcl. VAT

€653.25incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
5497-12
Length
134.95
Bearing Inner Diameter
140
B
127 mm
prepared for oil injection
No