
€539.88/ pieceexcl. VAT
€653.25incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 5497-12 |
Length | 134.95 |
Bearing Inner Diameter | 140 |
B | 112.71 mm |
prepared for oil injection | No |