Adapter sleeve, SNW Series, 5497-12, 140 Bearing Dia., 100.86 LG, SNW 3128 X 4.15/16

  • ERIKS:14588906
Image 1
Save to list

€509.28/ pieceexcl. VAT

€616.23incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
5497-12
Length
100.86
Bearing Inner Diameter
140
B
125.41 mm
prepared for oil injection
No