Adapter sleeve, SNW Series, 5497-12, 140 Bearing Dia., 100.86 LG, SNW 28 X 4.13/16

  • ERIKS:14588900
Image 1
Save to list

€444.42/ pieceexcl. VAT

€537.75incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
5497-12
Length
100.86
Bearing Inner Diameter
140
B
122.24 mm
prepared for oil injection
No