
€352.86/ pieceexcl. VAT
€426.96incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 5106-12 |
Length | 81.97 |
Bearing Inner Diameter | 130 |
B | 109.54 mm |
prepared for oil injection | No |