Adapter sleeve, SNW Series, 5106-12, 130 Bearing Dia., 81.97 LG, SNW 3026 X 4.1/2

  • ERIKS:14588894
Image 1
Save to list

€352.86/ pieceexcl. VAT

€426.96incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
5106-12
Length
81.97
Bearing Inner Diameter
130
B
114.3 mm
prepared for oil injection
No