Adapter sleeve, SNW Series, 4716-12, 120 Bearing Dia., 87.78 LG, SNW 24 X 4.3/16

  • ERIKS:14588876
Image 1
Save to list

€330.00/ pieceexcl. VAT

€399.30incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
4716-12
Length
87.78
Bearing Inner Diameter
120
B
106.36 mm
prepared for oil injection
No