
€330.00/ pieceexcl. VAT
€399.30incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 4716-12 |
Length | 87.78 |
Bearing Inner Diameter | 120 |
B | 103.19 mm |
prepared for oil injection | No |