Adapter sleeve, SNW Series, 4716-12, 120 Bearing Dia., 117.81 LG, SNW 124 X 4.1/16

  • ERIKS:14588869
Image 1
Save to list

€343.44/ pieceexcl. VAT

€415.56incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
4716-12
Length
117.81
Bearing Inner Diameter
120
B
103.19 mm
prepared for oil injection
No