Adapter sleeve, SNW Series, 4325-12, 110 Bearing Dia., 81.18 LG, SNW 22 X 4

  • ERIKS:14588868
Image 1
Save to list

€294.48/ pieceexcl. VAT

€356.32incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
4325-12
Length
81.18
Bearing Inner Diameter
110
B
101.6 mm
prepared for oil injection
No