
€337.08/ pieceexcl. VAT
€407.87incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 4325-12 |
Length | 81.18 |
Bearing Inner Diameter | 110 |
B | 96.84 mm |
prepared for oil injection | No |