Adapter sleeve, SNW Series, 4325-12, 110 Bearing Dia., 110.19 LG, SNW 122 X 3.7/8

  • ERIKS:14588861
Image 1
Save to list

€420.66/ pieceexcl. VAT

€509.00incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
4325-12
Length
110.19
Bearing Inner Diameter
110
B
98.42 mm
prepared for oil injection
No