
€420.66/ pieceexcl. VAT
€509.00incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 4325-12 |
Length | 110.19 |
Bearing Inner Diameter | 110 |
B | 95.25 mm |
prepared for oil injection | No |