Adapter sleeve, SNW Series, 4122-12, 105 Bearing Dia., 75.62 LG, SNW 21 X 3.11/16

  • ERIKS:14588856
Image 1
Save to list

€337.08/ pieceexcl. VAT

€407.87incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
4122-12
Length
75.62
Bearing Inner Diameter
105
B
93.66 mm
prepared for oil injection
No