Adapter sleeve, SNW Series, 4122-12, 105 Bearing Dia., 105.59 LG, SNW 121 X 3.11/16

  • ERIKS:14588854
Image 1
Save to list

€420.66/ pieceexcl. VAT

€509.00incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
4122-12
Length
105.59
Bearing Inner Diameter
105
B
93.66 mm
prepared for oil injection
No