
€259.92/ pieceexcl. VAT
€314.50incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 3918-12 |
Length | 72.62 |
Bearing Inner Diameter | 100 |
B | 87.31 mm |
prepared for oil injection | No |