Adapter sleeve, SNW Series, 3730-12, 95 Bearing Dia., 69.85 LG, SNW 19 X 3.5/16

  • ERIKS:14588845
Image 1
Save to list

€243.84/ pieceexcl. VAT

€295.05incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
3730-12
Length
69.85
Bearing Inner Diameter
95
B
84.14 mm
prepared for oil injection
No