Adapter sleeve, SNW Series, 3527-12, 90 Bearing Dia., 89.99 LG, SNW 118 X 3.1/8

  • ERIKS:14588838
Image 1
Save to list

€259.92/ pieceexcl. VAT

€314.50incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
3527-12
Length
89.99
Bearing Inner Diameter
90
B
79.37 mm
prepared for oil injection
No