Adapter sleeve, SNW Series, 3527-12, 90 Bearing Dia., 66.95 LG, SNW 18 X 3.1/4

  • ERIKS:14588841
Image 1
Save to list

€215.16/ pieceexcl. VAT

€260.34incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
3527-12
Length
66.95
Bearing Inner Diameter
90
B
82.55 mm
prepared for oil injection
No