Adapter sleeve, SNW Series, 3340-12, 85 Bearing Dia., 83.87 LG, SNW 117 X 2.13/16

  • ERIKS:14588827
Image 1
Save to list

€186.24/ pieceexcl. VAT

€225.35incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
3340-12
Length
83.87
Bearing Inner Diameter
85
B
71.44 mm
prepared for oil injection
No