Adapter sleeve, SNW Series, 3137-12, 80 Bearing Dia., 60.1 LG, SNW 16 X 2.5/8

  • ERIKS:14588821
Image 1
Save to list

€128.40/ pieceexcl. VAT

€155.36incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
3137-12
Length
60.1
Bearing Inner Diameter
80
B
66.67 mm
prepared for oil injection
No