
€128.40/ pieceexcl. VAT
€155.36incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 3137-12 |
Length | 60.1 |
Bearing Inner Diameter | 80 |
B | 68.26 mm |
prepared for oil injection | No |