Adapter sleeve, SNW Series, 2933-12, 75 Bearing Dia., 58.06 LG, SNW 15 X 2.3/8

  • ERIKS:14588816
Image 1
Save to list

€125.16/ pieceexcl. VAT

€151.44incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
2933-12
Length
58.06
Bearing Inner Diameter
75
B
60.32 mm
prepared for oil injection
No