Adapter sleeve, SNW Series, 2548-18, 65 Bearing Dia., 70.13 LG, SNW 113 X 2.1/4

  • ERIKS:14588812
Image 1
Save to list

€118.68/ pieceexcl. VAT

€143.60incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
2548-18
Length
70.13
Bearing Inner Diameter
65
B
57.15 mm
prepared for oil injection
No