
€96.24/ pieceexcl. VAT
€116.45incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 2548-18 |
Length | 53.09 |
Bearing Inner Diameter | 65 |
B | 58.74 mm |
prepared for oil injection | No |