Adapter sleeve, SNW Series, 2548-18, 65 Bearing Dia., 53.09 LG, SNW 13 X 2.3/16

  • ERIKS:14588810
Image 1
Save to list

€96.24/ pieceexcl. VAT

€116.45incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
2548-18
Length
53.09
Bearing Inner Diameter
65
B
55.56 mm
prepared for oil injection
No