
€81.36/ pieceexcl. VAT
€98.45incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 2360-18 |
Length | 67.28 |
Bearing Inner Diameter | 60 |
B | 52.38 mm |
prepared for oil injection | No |