
€88.92/ pieceexcl. VAT
€107.59incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 2157-18 |
Length | 63.65 |
Bearing Inner Diameter | 55 |
B | 50.8 mm |
prepared for oil injection | No |