Adapter sleeve, SNW Series, 2157-18, 55 Bearing Dia., 63.65 LG, SNW 111 X 1.7/8

  • ERIKS:14588801
Image 1
Save to list

€88.92/ pieceexcl. VAT

€107.59incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
2157-18
Length
63.65
Bearing Inner Diameter
55
B
47.62 mm
prepared for oil injection
No