
€76.68/ pieceexcl. VAT
€92.78incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 2157-18 |
Length | 46.61 |
Bearing Inner Diameter | 55 |
B | 47.62 mm |
prepared for oil injection | No |