Adapter sleeve, SNW Series, 2157-18, 55 Bearing Dia., 46.61 LG, SNW 11 X 1.15/16

  • ERIKS:14588803
Image 1
Save to list

€76.68/ pieceexcl. VAT

€92.78incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
2157-18
Length
46.61
Bearing Inner Diameter
55
B
49.21 mm
prepared for oil injection
No