
€85.26/ pieceexcl. VAT
€103.16incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 1967-18 |
Length | 60.55 |
Bearing Inner Diameter | 50 |
B | 41.27 mm |
prepared for oil injection | No |