Adapter sleeve, SNW Series, 1967-18, 50 Bearing Dia., 60.55 LG, SNW 110 X 1.3/4

  • ERIKS:14588797
Image 1
Save to list

€85.26/ pieceexcl. VAT

€103.16incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
1967-18
Length
60.55
Bearing Inner Diameter
50
B
44.45 mm
prepared for oil injection
No