Adapter sleeve, SNW Series, 1967-18, 50 Bearing Dia., 44.58 LG, SNW 10 X 1.5/8

  • ERIKS:14588793
Image 1
Save to list

€70.44/ pieceexcl. VAT

€85.23incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
1967-18
Length
44.58
Bearing Inner Diameter
50
B
41.27 mm
prepared for oil injection
No