Adapter sleeve, SNW Series, 1767-18, 45 Bearing Dia., 53.92 LG, SNW 109 X 1.7/16

  • ERIKS:14588787
Image 1
Save to list

€81.36/ pieceexcl. VAT

€98.45incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
1767-18
Length
53.92
Bearing Inner Diameter
45
B
36.51 mm
prepared for oil injection
No