Adapter sleeve, SNW Series, 1767-18, 45 Bearing Dia., 39.98 LG, SNW 9 X 1.1/2

  • ERIKS:14588790
Image 1
Save to list

€66.78/ pieceexcl. VAT

€80.80incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
1767-18
Length
39.98
Bearing Inner Diameter
45
B
38.1 mm
prepared for oil injection
No