Adapter sleeve, SNW Series, 1563-18, 40 Bearing Dia., 37.95 LG, SNW 8 X 1.5/16

  • ERIKS:14588782
Image 1
Save to list

€59.22/ pieceexcl. VAT

€71.66incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
1563-18
Length
37.95
Bearing Inner Diameter
40
B
33.34 mm
prepared for oil injection
No