
€59.22/ pieceexcl. VAT
€71.66incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 1563-18 |
Length | 37.95 |
Bearing Inner Diameter | 40 |
B | 34.92 mm |
prepared for oil injection | No |