Adapter sleeve, SNW Series, 1376-18, 35 Bearing Dia., 36.08 LG, SNW 7 X 1.1/4

  • ERIKS:14588781
Image 1
Save to list

€59.22/ pieceexcl. VAT

€71.66incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
1376-18
Length
36.08
Bearing Inner Diameter
35
B
31.75 mm
prepared for oil injection
No