Adapter sleeve, SNW Series, 1173-18, 30 Bearing Dia., 34.11 LG, SNW 6 X 15/16

  • ERIKS:14588776
Image 1
Save to list

€55.44/ pieceexcl. VAT

€67.08incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
1173-18
Length
34.11
Bearing Inner Diameter
30
B
23.81 mm
prepared for oil injection
No