Adapter sleeve, SNW Series, 0969-32, 25 Bearing Dia., 31.98 LG, SNW 5 X 3/4

  • ERIKS:14588775
Image 1
Save to list

€37.02/ pieceexcl. VAT

€44.79incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
0969-32
Length
31.98
Bearing Inner Diameter
25
B
19.05 mm
prepared for oil injection
No