
€23.70/ pieceexcl. VAT
€28.68incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | M 45x1.5 |
Length | 39 |
Bearing Inner Diameter | 45 |
B | 41.27 mm |
prepared for oil injection | No |