Adapter sleeve, HE Series, Tr280x4, 280 Bearing Dia., 195 LG, HE 3156/10.1/2

  • ERIKS:14586640
Image 1
Image 2
Image 1
Image 2
Save to list

€2,522.22/ pieceexcl. VAT

€3,051.89incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter sleeve
Thread Size
Tr280x4
Length
195
Bearing Inner Diameter
280
B
266.7 mm
prepared for oil injection
No