
€104.06/ pieceexcl. VAT
€125.91incl. VAT
52 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 100 mm |
Width | 77 mm |
Thread Size | M 110x2 |
B | 21 mm |
B1 | 77 mm |
d | 110 mm |
d1 | 100 mm |
d3 | 145 mm |
G | M 110x2 |
prepared for oil injection | No |